Beli bench drilling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Thermal Overload Relay TR-N2/3
    Mulai

    Rp439.900

    Fuji Electric Thermal Overload Relay TR-N2/3
    atribut:
    • Compatible for: Series SC-N1, SC-N2
  2. DMX Drill Machine (Mesin Bor)
    Mulai

    Rp4.799.900

    DMX Drill Machine (Mesin Bor)
    Deskripsi:
    Mesin bor inti
    atribut:
    • Product ID: DMX1201
    • Power: 3500 watt
    • Voltage: 220-240 V
    • Max.Drilling Diameter: 200 mm
    • Free Speed: 700 r.p.m
  3. Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)
    Mulai

    Rp11.900

    Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)
    atribut:
    • Material: Borosilicate Glass
    • Color: Transparent
    • Cover Material: PP (w/ HRPP high sheet)
  4. SATA Pipe Wrench
    Mulai

    Rp179.900

  5. RYU Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp529.900

    RYU Cordless Drill (Mesin Bor Baterai)
    atribut:
    • No Load Speed (rpm): High : 0-1300, Low : 0-350
  6. Nippon Resibon Art Disc (Amplas Susun)
    Mulai

    Rp69.900

    Nippon Resibon Art Disc (Amplas Susun)
    atribut:
    • Size (inch): 4
    • Maximum Operating Speed (rpm): 13600
  7. SKF Small Induction Heater (Pemanas Laher Induksi)
    Mulai

    Rp77.999.900

    SKF Small Induction Heater (Pemanas Laher Induksi)
    Deskripsi:
    TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heated
    atribut:
    • Coil Diameter (mm): 95.0
    • Bearing Support Arms: Yes, foldable
    • Colour: Light grey, black
    • Cooling fan: No
    • Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
    • Dimensions (WxLxH) (mm): 195x450x210
    • Error Guiding Codes: Yes
    • Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
    • Heating Temperature Control (°C): 0 to 250
    • Heating Temperature Increments (°C): 1
    • Heating Time Control (minute): 0.1 -60
    • Heating Time Steps (minute): 0.1
    • Housing Material: Steel Glass fibre filled polyamide
    • Main Yoke Type: Loose yoke
    • Maximum Heating Temperature (°C): 250
    • Operating Area Height (mm): 135
    • Operating Area Width (mm): 100
    • Power Consumption (max) (kVA): 2
    • Power Setting (%): 50-100
    • Remote Control Panel (wired): Yes, with LED display
    • Temperature Measurement: Magnetic probe K-type
    • Thermal Overload Protection: Yes
    • Thermometer Mode: Yes
    • Time Mode: Yes
    • Voltage (V): 220-240
    • Voltage Frequency (Hz): 50-60
    • Workpiece Bore Diameter (mm): 20 to 300
    • Workpiece Weight (max) (kg): 40
    • Yoke Storage: Yes, internal
  8. SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)
    Mulai

    Rp109.999.900

    SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)
    Deskripsi:
    The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating and controls on rate of temperature increase. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes and is available in two executions: 230V/50-60Hz or 400-460V/50-60Hz.
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Max. Bearing Weight (kg): 120
    • Magnetic Probe: Yes, K-Type
    • Range Time Control (minute): 0-60
    • Accuracy Time Control (s): ±0.01
    • Thermometer Mode: Yes
    • Bearing Mode: Yes
    • Power Reduction: 2-step; 50 - 100%
    • Control Panel: Key board with LED in Remote Control
    • Dimensions (mm): 570x230x350
    • Maximum Bore Diameter (mm): 20-400
    • Maximum Power Consumption (kVA): 3.6
    • Temperature Control Accuracy (°C): ±2
    • Temperature Control Range (°C): 0 - 250
  9. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  10. DAKE CORPORATION Benchtop Drill Press for Metal
    Mulai

    Rp54.999.900

    DAKE CORPORATION Benchtop Drill Press for Metal
    Deskripsi:
    The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.
    atribut:
    • UNSPSC: 27112703
    • Base Length x Width (inch): 17 3/4x12 1/4
    • Column Diameter (inch): 3 1/8
    • Downfeed Type: Manual
    • Drill Press Application: Drilling
    • Drill Press Type: Benchtop
    • Drive Type: Belt
    • Horsepower (HP): 1/2
    • Phase: Single-Phase
    • Power Source: Corded
    • Primary Material Application: Metal; Wood
    • Quill Diameter (inch): 2
    • Spindle Taper: 2MT
    • Standards: CE Certified
    • Swing (inch): 14 1/8
    • Table Length x Width (inch): 11 3/4x11 3/4
    • Voltage (V): 120 (AC)
  11. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  12. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  13. BESSEY Bearing Heater
    Mulai

    Rp8.399.900

    BESSEY Bearing Heater
    Deskripsi:
    These cross bars support a bearing while it is being heated on an induction bearing heater. Cross bars can be changed to support different bearing sizes. The largest cross bar that will fit the bore diameter should be used to support the bearing being heated. Match the cross bar to a compatible induction heater series.
    atribut:
    • UNSPSC: 31171527
  14. Barton Tools Bearing Induction Heater Vertical & Horizontal
    Mulai

    Rp25.999.900

    Barton Tools Bearing Induction Heater Vertical & Horizontal
    atribut:
    • Heating Method: Vertical and Horizontal
    • Rated Voltage (V): 220
    • Rated Power (kVA): 3.6
    • Rated Current (A): 15
    • Controls: Manual, Temperature, Time Control
    • Maximum Temperature (°C): 300
    • Heating Rod/Yoke Size (mm): 10x10 (1pc), 30x30 (1pc), 50x50 (1pc)
    • Inside Diameter Range (mm): 20-160
    • Maximum Width (mm): (Vertical) 120, (Horizontal) 175
    • Outer Diameter (mm): <440
    • Packing Dimension (mm): 555x580x415
  15. SATA Aluminum Pipe Wrench
    Mulai

    Rp339.900

    SATA Aluminum Pipe Wrench
    Deskripsi:
    70823 Aluminum Alloy Pipe Wrench 10" Product Introduction ●The aluminum alloy handle is only one-third the weight of the ordinary pipe wrench handle ●The aluminum alloy handle is made of a special alloy element formula, with large torque, meeting the requirements of most work occasions
Daftar Harga bench drilling Terbaru October 2026
Fuji Electric Thermal Overload Relay TR-N2/3Rp439.900
DMX Drill Machine (Mesin Bor)Rp4.799.900
TRUSCO Nylon CutterRp169.900
Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)Rp11.900
SATA Pipe WrenchRp179.900
RYU Cordless Drill (Mesin Bor Baterai)Rp529.900
Nippon Resibon Art Disc (Amplas Susun)Rp69.900
TRUSCO Drilling Machine Table Type (Mesin Bor Duduk)Rp169.900
SKF Small Induction Heater (Pemanas Laher Induksi)Rp77.999.900
SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)Rp109.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)